6" Housing IC Air-Tite, Slope Ceiling

Item #: 0744885

Cat #: H247ICAT

UPC: 623961774751

$ 5.00 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
6" Housing IC Air-Tite, Slope Ceiling - 2/12 to 6/12 Pitch, Line Voltage: 120V. For use with: Compact Fluorescent 26/32/42W.

Overview

6" Housing IC Air-Tite, Slope Ceiling - 2/12 to 6/12 Pitch, Line Voltage: 120V. For use with: Compact Fluorescent 26/32/42W.
Also known as: 623961774751, H247ICAT, HALH247ICAT

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120