Osiswitch, limit switch head, ZCKE, without lever, left and right actuation

Item #: 0744880
Cat #: ZCKE05
UPC:
Call for price
Company wide:
0 in stock
Osiswitch, limit switch head, ZCKE, without lever, left and right actuation

Overview

Osiswitch, limit switch head, ZCKE, without lever, left and right actuation
OsiSense XC compact modular metal limit switches meet the European standard (EN50047) for positive opening contacts, even in snap action versions which allow use in safety applications. XCKD range has a wide range of body types, different types of heads, and many limit switch arms that can be purchased as complete limit switches or as subcomponents that can be assemblied by the user to meet their specific requirement. OsiSense XC compact modular metal limit switches are often used in the packaging, materials handling, conveying, machining, food and beverage, service sector, and many more applications. These limit switches are UL Listed, CSA Certified, meet the appropriate IEC standards and are CCC.
Also known as: ZCKE05, TELZCKE05

Specifications

Type: Limit Switch, Only, Rotary Head
Mounting: Device
Standards: California Proposition 65
Type: Limit Switch, Only, Rotary Head
Standards: California Proposition 65
Mounting: Device

Customer Reviews

No reviews for this product
(0)