12/3 PVC Coated Cable Copper 1000'

Item #: 0744866

Cat #: 123MCSPVCX1000

UPC: 077680115379

$ 2.73 FT
Company wide:
0 in stock
Documents & Guides
12/3 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 1000 ft. Reel. Armor/Jacket Minimum O.D.: 0.530/0.640". UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant. Wet Location Rated.

Overview

12/3 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 1000 ft. Reel. Armor/Jacket Minimum O.D.: 0.530/0.640". UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant. Wet Location Rated.

Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 12 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 3 Conductors, 12 AWG. Colors: Black, Red, White, Green. 1000 FT.

Also known as: 077680115379, 123MCSPVCX1000, Pool cable

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Steel
Conductors: 3
Gauge: 12 AWG
Color: Gray
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel