12/3 PVC Coated Cable Copper 250'

Item #: 0744862

Cat #: 123MCSPVCX250FT

UPC: 077680115331

$ 2.73 FT
Company wide:
2,750 in stock
Documents & Guides
12/3 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 250 ft. Coil. Armor/Jacket Minimum O.D.: 0.530/0.640". UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant. Wet Location Rated.

Overview

12/3 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 250 ft. Coil. Armor/Jacket Minimum O.D.: 0.530/0.640". UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant. Wet Location Rated.

Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 12 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 3 Conductors, 12 AWG. Colors: Black, Red, White, Green. 250 FT.

Also known as: 077680115331, 123MCSPVCX250FT, Armored direct burial, Teck Cable , mcj

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Steel
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Color: Gray
Stranding: Solid
Package Type: Coil
Conductors: 3
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel