Copper Patch Cord, Cat 6, Violet UTP Cab

Item #: 0744839

Cat #: UTPSP4VLY

UPC: 074983170883

$ 19.27 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Violet, 4 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Violet, 4 ft.
Also known as: 074983170883, UTPSP4VLY, PDTUTPSP4VLY

Specifications

Material: Copper
Length: 4 ft
Color: Violet
Material: Copper
Color: Violet
Length: 4 ft