OILTIGHT INDICATING LIGHT

Item #: 0744824

Cat #: 10250T182NC1NX

UPC: 782113657127

$ 344.63 EA
Company wide:
0 in stock
Documents & Guides
OILTIGHT INDICATING LIGHT

Overview

OILTIGHT INDICATING LIGHT

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113657127, 10250T182NC1NX, CUT10250T182NC1NX

Specifications

Color: Red
Volts AC Control: 240
Type: Indicator, Illuminated
Material: Plastic
Color: Red
Type: Indicator, Illuminated
Volts AC Control: 240
Material: Plastic