Drawer/Compartment, Rack Mtg

Item #: 0744805

Cat #: P19DR2US

UPC: 783510700904

$ 902.01 EA
Company wide:
0 in stock
Documents & Guides
Rack-Angle Mounted Drawer, 2Ux19.00, Lt Gray, Steel

Overview

Rack-Angle Mounted Drawer, 2Ux19.00, Lt Gray, Steel

Steel drawer for 19-in. rack-angle mounting mounts to the front surface of the rack angles. Integral steel box contains the drawer and protects surrounding internal equipment. Extends 13 in. (330 mm) on ball bearing slides. Front includes handle and key lock. Finish is RAL 7035 textured light-gray polyester powder paint. Mounting hardware is included.

Also known as: 783510700904, P19DR2US, HOFP19DR2US

Specifications

Material: Steel
Material: Steel