12/8 SEOOW Copper 250'

Item #: 0744775

Cat #: 128SEOOWX250

UPC:

Company wide:
0 in stock
Documents & Guides
(8) 12 AWG Conductors, SEOOW type, Copper Conductor, Stranded, TPE Jacket, Black, UL Listed and CSA Certified, Rated up to 105°C, 600V, 250 ft. Reel.

Overview

(8) 12 AWG Conductors, SEOOW type, Copper Conductor, Stranded, TPE Jacket, Black, UL Listed and CSA Certified, Rated up to 105°C, 600V, 250 ft. Reel.
Also known as: 128SEOOWX250

Specifications

Length: 250 ft
Jacket: TPE
Gauge: 12 AWG
Material: Copper
Color: Black
Conductors: 8
Volts AC: 600
Length: 250 ft
Gauge: 12 AWG
Color: Black
Volts AC: 600
Jacket: TPE
Material: Copper
Conductors: 8