Panel, Swing-Out, 14" x 12", Material/Finish: Aluminum

Item #: 0744772

Cat #: A1412PSWPNL

UPC: 783510171056

$ 85.38 EA
Company wide:
0 in stock
Panel, Swing-Out, 14" x 12", Material/Finish: Aluminum

Overview

Panel, Swing-Out, 14" x 12", Material/Finish: Aluminum

POLYPRO polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.

Also known as: 783510171056, A1412PSWPNL, HOFA1412PSWPNL

Features & Benefits

  • Includes four PolyPro Adjustable Panel Blocks. No enclosure modification is required for installation.

Specifications

Height: 13 in
Width: 11.620 in
Material: Aluminum
Finish: Anodized
Weight: 1.400 lb
Height: 13 in
Material: Aluminum
Weight: 1.400 lb
Width: 11.620 in
Finish: Anodized