10" x 10" Swing-Out Panel

Item #: 0744770

Cat #: A1010PSWPNL

UPC: 783510171032

$ 56.40 EA
Company wide:
1 in stock
Panel, Swing-Out, 9.00x9.62, Size/Dims: Fits 10" x 10", Material/Finish: Aluminum

Overview

Panel, Swing-Out, 9.00x9.62, Size/Dims: Fits 10" x 10", Material/Finish: Aluminum

Includes four PolyPro Adjustable Panel Blocks. No enclosure modification is required for installation.

Also known as: 783510171032, A1010PSWPNL, HOFA1010PSWPNL

Features & Benefits

  • Includes four PolyPro Adjustable Panel Blocks. No enclosure modification is required for installation.

Specifications

Width: 9.620 in
Height: 9 in
Material: Aluminum
Special Program: Hoffman On Demand
Width: 9.620 in
Material: Aluminum
Height: 9 in
Special Program: Hoffman On Demand