10" x 8" Swing-Out Panel

Item #: 0744769

Cat #: A108PSWPNL

UPC: 783510171025

$ 49.51 EA
Company wide:
0 in stock
Panel, Swing-Out, 9.00x7.62, Size/Dims: Fits 10" x 8", Material/Finish: Aluminum

Overview

Panel, Swing-Out, 9.00x7.62, Size/Dims: Fits 10" x 8", Material/Finish: Aluminum

Includes four PolyPro Adjustable Panel Blocks. No enclosure modification is required for installation.

Also known as: 783510171025, A108PSWPNL, HOFA108PSWPNL

Specifications

Width: 8 in
Height: 10 in
Material: Aluminum
Special Program: Hoffman On Demand
Width: 8 in
Material: Aluminum
Height: 10 in
Special Program: Hoffman On Demand