
$ 4363.25 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Explosion-Proof Cast Junction Box, Hub Size 5 Inch, Inner Size 12 Inch L x 12 Inch W x 8 Inch D, Wall Thickness 0.69 Inch, Cover Type Screw-On, Enclosure Class I Div 1 and 2 Group D, Class II Div 1 and 2 Group E F G, Class III, Body Material Cast Iron, Body Finish Hot Dip Galvanized, Cover Material Cast Iron, Cover Finish Hot Dip Galvanized, Mounting Feet, Approval UL 886/1203, Constructional Feature Explosion-Proof, Dust-Ignitionproof
Overview
Explosion-Proof Cast Junction Box, Hub Size 5 Inch, Inner Size 12 Inch L x 12 Inch W x 8 Inch D, Wall Thickness 0.69 Inch, Cover Type Screw-On, Enclosure Class I Div 1 and 2 Group D, Class II Div 1 and 2 Group E F G, Class III, Body Material Cast Iron, Body Finish Hot Dip Galvanized, Cover Material Cast Iron, Cover Finish Hot Dip Galvanized, Mounting Feet, Approval UL 886/1203, Constructional Feature Explosion-Proof, Dust-Ignitionproof
Also known as: 781381603218, EXB121208, APPEXB121208
Specifications
No Specifications Available