8" x 8" Swing-Out Panel

Item #: 0744767

Cat #: A88PSWPNL

UPC: 783510171018

$ 41.91 EA
Company wide:
0 in stock
Panel, Swing-Out, 7.00x7.62, Size/Dims: Fits 8" x 8", Material/Finish: Aluminum

Overview

Panel, Swing-Out, 7.00x7.62, Size/Dims: Fits 8" x 8", Material/Finish: Aluminum

POLYPRO polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.

Also known as: 783510171018, A88PSWPNL, HOFA88PSWPNL

Features & Benefits

  • Includes four PolyPro Adjustable Panel Blocks. No enclosure modification is required for installation.

Specifications

Height: 7 in
Weight: 0.500 lb
Material: Aluminum
Finish: Anodized
Width: 7.620 in
Height: 7 in
Material: Aluminum
Width: 7.620 in
Weight: 0.500 lb
Finish: Anodized