Junction Box, NEMA 4X, 12" x 10" x 6"

Item #: 0744759

Cat #: A12106PHC

UPC: 783510170769

$ 206.49 EA
Company wide:
31 in stock
Junction Box, NEMA 4X, Hinged, Solid Cover, 12 x 10 x 6 Inch, Polyester/Gray

Overview

Junction Box, NEMA 4X, Hinged, Solid Cover, 12 x 10 x 6 Inch, Polyester/Gray

nVent HOFFMAN HOFA12106PHC PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.

Also known as: 783510170769, A12106PHC, HOFA12106PHC

Features & Benefits

  • Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass
  • Provides excellent chemical resistance to a broad range of solvents, alkalis and acids
  • Resists cracking and provides excellent impact resistance
  • Lighter-weight than fiberglass
  • Recyclable
  • Easy, dustless in-field modifications using standard tools
  • Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal
  • Removable snap-hinge cover allows for easy access to cover and body for modifications
  • Molded layout grid on inside of body and solid covers assists with component mounting
  • Molded-in embosses for rear panel mounting

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polyester
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 10 in
Special Program: Hoffman On Demand
Standards: Build America Buy America Compliant
Height: 12 in
Material: Polyester
Depth: 6 in
Width: 10 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand