PolyPro Type 4X, 8.12x6.12x4.38, Polyester
Item #: 0744754
Cat #: A864PHC
UPC: 783510170721
$ 146.11 EA
Company wide:
6
in stock
Documents & Guides
PolyPro Polyester Enclosures are lightweight designed to withstand harsh, corrosive environments. This PolyPro Type 4X, A864PHC item measures 8.12x6.12x4.38 inches with a material of Polyester.
Overview
PolyPro Polyester Enclosures are lightweight designed to withstand harsh, corrosive environments. This PolyPro Type 4X, A864PHC item measures 8.12x6.12x4.38 inches with a material of Polyester.
Enclosure, Type 4X, Hinged, Solid Cover, Size/Dims: 8" x 6" x 4", Material/Finish: Polyester/Gray
Also known as: 783510170721, A864PHC, HOFA864PHC
Features & Benefits
- Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass
- Provides excellent chemical resistance to a broad range of solvents, alkalis and acids
- Resists cracking and provides excellent impact resistance
- Lighter-weight than fiberglass
- Recyclable
- Easy, dustless in-field modifications using standard tools
- Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal
- Removable snap-hinge cover allows for easy access to cover and body for modifications
- Molded layout grid on inside of body and solid covers assists with component mounting
- Molded-in embosses for rear panel mounting
Specifications
| Depth: | 4 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Polyester |
| Mounting: | Surface |
| Color: | Gray |
| Height: | 8 in |
| Width: | 6 in |
| Special Program: | Hoffman On Demand |
| Standards: | Build America Buy America Compliant |
| Depth: | 4 in |
| Material: | Polyester |
| Color: | Gray |
| Width: | 6 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Surface |
| Height: | 8 in |
| Special Program: | Hoffman On Demand |