THRUWALL ENTRANCE SEAL

Item #: 0744748

Cat #: WSK40450

UPC: 783126026764

$ 3180.61 EA
Company wide:
0 in stock
Documents & Guides
Thru wall and Floor Sealing Assembly and Fitting, Constructional Feature Watertight, Corrosion Resistant, Trade Size 4 Inch (Conduit/Steel Pipe), Outer Diameter 4.5 Inch (Conduit/Steel Pipe), Wall Thickness 9-1/4 to 16 Inch, Material Epoxy Zinc Coated Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Number of Clamp Screw 4

Overview

Thru wall and Floor Sealing Assembly and Fitting, Constructional Feature Watertight, Corrosion Resistant, Trade Size 4 Inch (Conduit/Steel Pipe), Outer Diameter 4.5 Inch (Conduit/Steel Pipe), Wall Thickness 9-1/4 to 16 Inch, Material Epoxy Zinc Coated Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Number of Clamp Screw 4
Also known as: 783126026764, WSK40450, OZGWSK40450

Specifications

Diameter: 4 in
Diameter: 4 in