HMND NMK030DB DIST 3PH 30kVA 240-20

Item #: 0744737

Cat #: NMK030DB

UPC: 803423049270

Company wide:
0 in stock
Documents & Guides
HAMMOND NMK030DB 3PH 30KVA 240PRIM 120/208SEC XFORMER

Overview

HAMMOND NMK030DB 3PH 30KVA 240PRIM 120/208SEC XFORMER
Also known as: 803423049270, NMK030DB, HMDNMK030DB

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 240 Delta
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y