Has Been Replaced By Leviton WT899-W

Item #: 0744704

Cat #: W7899-TRW

UPC: 078477410141

Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, Weather Resistant, Tamper Resistant Smart Lock Pro GFCI. Monochromatic, Wallplate Sold Separately - White. Has Been Replaced By Leviton WT899-W

Overview

20 Amp, 125 Volt, Weather Resistant, Tamper Resistant Smart Lock Pro GFCI. Monochromatic, Wallplate Sold Separately - White. Has Been Replaced By Leviton WT899-W
Also known as: 078477410141, W7899-TRW, LEVW7899TRW

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Decorator, Weather Resistant
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Tamper-Resistant, Decorator, Weather Resistant
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White