15A Weather Resistant Duplex Receptacle, 5-15R, White

Item #: 0744684

Cat #: WBR15-W

UPC: 078477395936

$ 15.41 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather-Resistant, Indented Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather-Resistant, Indented Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477395936, WBR15-W, LEVWBR15W

Specifications

Material: Thermoplastic
Color: White
Type: Self-Grounding
NEMA Configuration: 5-15R
Material: Thermoplastic
Type: Self-Grounding
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)