Enclosure, NEMA 3R, Screw Cover, 30 x 24 x 8"

Item #: 0744639

Cat #: A30248GSC

UPC: 783510562205

$ 947.17 EA
Company wide:
0 in stock
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 30 x 24 x 8 Inch, Steel/Galvanized Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 30 x 24 x 8 Inch, Steel/Galvanized Finish

Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Also known as: 783510562205, A30248GSC, HOFA30248GSC

Features & Benefits

  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box

Specifications

IP/NEMA Rating: IP66, NEMA 3R
Width: 24 in
Height: 30 in
Depth: 8 in
Material: Steel
Finish: Galvanized
IP/NEMA Rating: IP66, NEMA 3R
Height: 30 in
Material: Steel
Width: 24 in
Depth: 8 in
Finish: Galvanized