Incandescent/Halogen Dual Dimmer and Switch, Brown

Item #: 0744572

Cat #: MA-L3S25-BR

UPC: 027557289153

Company wide:
0 in stock
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Brown.

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Brown.

Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in brown

Also known as: 027557289153, MA-L3S25-BR, LUTMAL3S25BR

Specifications

Color: Brown
Volts AC: 120
Family / Style: Maestro
Type: Combo, Decorator
Mounting: Surface
Wattage: 300
Amps: 2.500
Color: Brown
Family / Style: Maestro
Mounting: Surface
Amps: 2.500
Volts AC: 120
Type: Combo, Decorator
Wattage: 300