Selector Switch, Lever, Red

Item #: 0744525

Cat #: 10250ED1117-3LR

UPC: 786685234762

$ 535.24 EA
Company wide:
0 in stock
Documents & Guides
Selector Switch, Lever, Red, 30 mm, 3 Position, 10250T, 2NO - 2NC

Overview

Selector Switch, Lever, Red, 30 mm, 3 Position, 10250T, 2NO - 2NC
Also known as: 786685234762, 10250ED1117-3LR, CUT10250ED11173LR

Specifications

Color: Red
Type: Lever Switch
Family / Style: 10250E
Color: Red
Family / Style: 10250E
Type: Lever Switch