Junction Box, NEMA 4X, Screw Cover, 15.28" x 11.34" x 6.81"
Item #: 0744481
Cat #: Q403018PCIQRCCR
UPC: 783510159924
$ 382.78 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Clear Screw Cover, 15.28 x 11.34 x 6.81 Inch, Polyester
Overview
Junction Box, NEMA 4X, Clear Screw Cover, 15.28 x 11.34 x 6.81 Inch, Polyester
The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510159924, Q403018PCIQRCCR, HOFQ403018PCIQRCCR
Features & Benefits
- Body is impact-resistant polycarbonate for PCI series and ABS for ABI series
- Opaque and clear covers are impact-resistant polycarbonate for PCI, opaque covers are ABS for ABI series
- Polycarbonate and ABS material is easily punched, drilled, filed or sawed
- Mounting holes molded directly under cover screws
- Molded internal pads for mounting optional panels, rails and other components
- Molded internal rails for mounting adjustable-depth panel kit
- Screws provided for mounting optional panel
- Optional extension rings are molded polycarbonate
- Cover includes a molded-in hole for wire lead
- Seamless foam-in-place gasket assures water-tight and dust-tight seal
Specifications
| Color: | Clear |
| Material: | Polycarbonate, Polyester |
| Mounting: | Wall |
| Height: | 15.280 in |
| Width: | 11.340 in |
| Depth: | 6.810 in |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Color: | Clear |
| Mounting: | Wall |
| Width: | 11.340 in |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Material: | Polycarbonate, Polyester |
| Height: | 15.280 in |
| Depth: | 6.810 in |