24-Hour 1 Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure

Item #: 0744463

Cat #: ET1105C

UPC: 078275109933

$ 352.98 EA
Company wide:
9 in stock
24-Hour 1 Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure

Overview

24-Hour 1 Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure

This series offers an easy way to upgrade from a basic mechanical time switch to an electronic time switch. These timers will allow for up-to-the-minute programming, battery backup for power loss, up to 28 events total, and automatic daylight saving time corrections without the need of user interaction. They come in standard 24-hour, 7-day and 7-day astronomic versions.

Also known as: 078275109933, ET1105C, IMTET1105C, streep of braker

Specifications

Range: 24 hr
Type: SPST, Electronic
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC Range: 120 - 277
Range: 24 hr
IP/NEMA Rating: NEMA 1
Volts AC Range: 120 - 277
Type: SPST, Electronic
Amps: 30