Concept Slope Top Enc

Item #: 0744454

Cat #: CSD302410ST

UPC: 783510144654

$ 1137.47 EA
Company wide:
0 in stock
Wall-mount Type 4/12 Enclosure, Bulletin Cw2 (concept? Sloped Top Enclosure), Size/dims: 30.00x24.00x10.00, Material/finish: Steel/ltgray

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cw2 (concept? Sloped Top Enclosure), Size/dims: 30.00x24.00x10.00, Material/finish: Steel/ltgray

Concept Sloped Top Enclosures support Lean factory principles and are ideal when the miniaturization of controls calls for smaller control cabinets or for applications requiring the mounting of controls at an ergonomic height when attached to equipment.

Also known as: 783510144654, CSD302410ST, HOFCSD302410ST

Features & Benefits

  • Bonding provision on door and body
  • Panel-mounting studs fit optional Concept panels and other accessories
  • Corner-formed door
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Illustrated instruction sheet
  • External formed body flange channels away liquids
  • Door opens 210 degrees
  • Seamless foam-in-place gasket
  • Quarter-turn latches

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Depth: 10 in
Width: 24 in
Height: 30 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Height: 30 in
Finish: Powder Coated
Color: Light Gray
Width: 24 in
Material: Steel