Heater Assembly, 120V, 0.8A

Item #: 0744437

Cat #: S97017063

UPC: 026715173051

$ 153.26 EA
Company wide:
0 in stock
Documents & Guides
Heater Assembly, 120 Volt, 0.8 Amps - Includes Heater Motor, Blower Wheel, Element, & Thermal Cutoff

Overview

Heater Assembly, 120 Volt, 0.8 Amps - Includes Heater Motor, Blower Wheel, Element, & Thermal Cutoff
Also known as: 026715173051, S97017063, BRNS97017063

Specifications

Color: Black
Amps: 0.800
Color: Black
Amps: 0.800