Wall Mount Type 4x Encl

Item #: 0744435

Cat #: CSD302410SS6

UPC: 783510129026

$ 4720.12 EA
Company wide:
0 in stock
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x24.00x10.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x24.00x10.00, Material/finish: Ss Type 316l

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x24.00x10.00, Material/finish: Ss Type 316l

Also known as: 783510129026, CSD302410SS6, HOFCSD302410SS6

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Type 316 stainless steel hidden hinges promote clean aesthetic appearance
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Width: 24 in
Height: 30 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Mounting: Surface
Depth: 10 in
Height: 30 in
Material: Stainless Steel