Wall Mount Type 4x Encl

Item #: 0744433

Cat #: CSD302010SS6

UPC: 783510129019

$ 4512.43 EA
Company wide:
0 in stock
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x20.00x10.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x20.00x10.00, Material/finish: Ss Type 316l

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x20.00x10.00, Material/finish: Ss Type 316l

Also known as: 783510129019, CSD302010SS6, HOFCSD302010SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Height: 30 in
Width: 20 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Height: 30 in
Material: Stainless Steel 316L
Depth: 10 in
Width: 20 in
Finish: Brushed #4