Wall Mount Type 4x Encl

Item #: 0744432

Cat #: CSD243010SS6

UPC: 783510128982

$ 4898.83 EA
Company wide:
0 in stock
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x30.00x10.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x30.00x10.00, Material/finish: Ss Type 316l

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x30.00x10.00, Material/finish: Ss Type 316l

Also known as: 783510128982, CSD243010SS6, HOFCSD243010SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 30 in
Depth: 10 in
Height: 24 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Material: Stainless Steel 316L
Width: 30 in
Height: 24 in
Finish: Brushed #4