Eaton E57 inductive proximity sensor

Item #: 0744403

Cat #: E57SAL18A2EA

UPC: 782113698052

$ 541.07 EA
Company wide:
0 in stock
Documents & Guides
Eaton E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 8 mm, 2-Wire AC/DC, NO, 250 mA at 40-240Vac/20-250Vdc, 3 Pin Dual Key Micro Connector, 40û250 Vac/20û250 Vdc input, None, Un-shielded

Overview

Eaton E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 8 mm, 2-Wire AC/DC, NO, 250 mA at 40-240Vac/20-250Vdc, 3 Pin Dual Key Micro Connector, 40û250 Vac/20û250 Vdc input, None, Un-shielded

Fill

Also known as: 782113698052, E57SAL18A2EA, CUTE57SAL18A2EA

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts DC Range: 20 - 250
Volts AC Range: 40 - 240
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 40 - 240
Volts DC Range: 20 - 250