RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, Steel, EG, 1" Pipe, 1.315" OD

Item #: 0744388

Cat #: RIGD0100EG

UPC: 782856347989

$ 11.38 EA
Company wide:
0 in stock
Documents & Guides
CDY RIGD0100EG 1" ELCTRO GA LVANIZED

Overview

CDY RIGD0100EG 1" ELCTRO GA LVANIZED

Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware.

Also known as: 782856347989, RIGD0100EG, CDYRIGD0100EG

Features & Benefits

  • One piece break apart strut clamp (1/2" thru 4" pipe size)
  • Includes thread impression and captured screw (1/2" thru 4" pipe size)
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized