Grounding Busbar, w/Insulators and Brackets, AA, 12" x 4" x 0.25", 25' Pigtail, #2 Solid

Item #: 0744356

Cat #: EGBA14412AA1TT

UPC: 782856445319

Company wide:
0 in stock
Documents & Guides
Cadweld Egba14412aa1tt 10 Plated Ground Bar With #2 Solid Pigtail 25ft

Overview

Cadweld Egba14412aa1tt 10 Plated Ground Bar With #2 Solid Pigtail 25ft

Common earthing point for multiple electrical panels and devices.

Also known as: 782856445319, EGBA14412AA1TT, CADEGBA14412AA1TT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Allowable Gauge Range: 2
Material: Copper
Allowable Gauge Range: 2
Width: 4 in