Thruwall Entrance Seal

Item #: 0744345

Cat #: FSK40450

UPC: 783126011760

$ 1685.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
OZG FSK40-450 4" THRU WALL CONDUIT SEAL

Overview

OZG FSK40-450 4" THRU WALL CONDUIT SEAL
Also known as: 783126011760, FSK40450, OZGFSK40450

Specifications

Diameter: 4 in
Diameter: 4 in