1A, 32VAC/DC, Glass, Fast-Acting

Item #: 0744248

Cat #: AGC10

UPC: 079458005080

$ 0.99 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

15 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005080, AGC10, LFUAGC10

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse, Electronic