Category 6 UTP Copper Patch Cord, 24 AWG, Yellow, 3 Feet

Item #: 0744078

Cat #: UTPSP3YLY

UPC: 074983170654

$ 18.43 EA
Company wide:
9 in stock
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Yellow, 3 Foot Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Yellow, 3 Foot Length, Modular Plug on Each End

The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 3 FT in length and yellow.

Also known as: 074983170654, UTPSP3YLY, PDTUTPSP3YLY

Specifications

Gauge: 24 AWG
Length: 3 ft
Material: Copper
Color: Yellow
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded
Family / Style: Pan-Net®
Length: 3 ft
Color: Yellow
Stranding: Stranded