Bkr T5n 400a 3p Ls/i Ul 100%

Item #: 0744074

Cat #: T5NQ400BW

UPC: 057558251569

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Trip Unit; Voltage Rating: 600 Vac; Amperage Rating: 400 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Normal; T5nq400bw: Bkr T5n 400a 3p Ls/i Ul 100% Lvp; T5nq400bw: Bkr T5n 400a 3p Ls/i Ul 100% Lvp

Overview

Abb; Trip Unit; Voltage Rating: 600 Vac; Amperage Rating: 400 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Normal; T5nq400bw: Bkr T5n 400a 3p Ls/i Ul 100% Lvp; T5nq400bw: Bkr T5n 400a 3p Ls/i Ul 100% Lvp
Also known as: 057558251569, T5NQ400BW, ABBT5NQ400BW

Specifications

No Specifications Available