Copper Patch Cord, Cat 6, Violet UTP Cab

Item #: 0744067

Cat #: UTPSP3VLY

UPC: 074983170647

$ 18.43 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Violet, 3 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Violet, 3 ft.
Also known as: 074983170647, UTPSP3VLY, PDTUTPSP3VLY

Specifications

Length: 3 ft
Material: Copper
Color: Violet
Length: 3 ft
Color: Violet
Material: Copper