
Elbow, 90°, 1", Female/Female, Explosion-Proof, Aluminum
Item #: 0744064
Cat #: ELF90100A
UPC: 781381622196
$ 41.09 EA
Company wide:
0
in stock
Elbow, 90 Degree, 1 Inch, Female, Explosion-Proof and Dust-Ignitionproof, Aluminum
Overview
Elbow, 90 Degree, 1 Inch, Female, Explosion-Proof and Dust-Ignitionproof, Aluminum
Appleton™ 45° and 90° Elbows are explosionproof and dust-ignitionproof. These UNILETS™ are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.
Also known as: 781381622196, ELF90100A, APPELF90100A
Specifications
| Diameter: | 1 in |
| Material: | Aluminum |
| Diameter: | 1 in |
| Material: | Aluminum |