Cord Grip With Aluminum Mesh, 0.875 - 1.0"

Item #: 0744035

Cat #: CG1141AM

UPC: 784474604307

$ 199.40 EA
Company wide:
0 in stock
Documents & Guides
MEL CG1141AM CORDGRIP WITH ME

Overview

MEL CG1141AM CORDGRIP WITH ME
Also known as: 784474604307, CG1141AM, MELCG1141AM

Specifications

Diameter: 1 1/4 in
Material: Aluminum
Diameter Range: 0.875 - 1.000 in
Diameter: 1 1/4 in
Diameter Range: 0.875 - 1.000 in
Material: Aluminum