Snap-In Knockout Bushing, 1.093", Non-Metallic, Black

Item #: 0744011

Cat #: 2157

UPC:

Company wide:
0 in stock
Documents & Guides
Universal Bushing, 1.093 in, Insulated, Material: Nylon, Color: Black, For use with all Knockouts.

Overview

Universal Bushing, 1.093 in, Insulated, Material: Nylon, Color: Black, For use with all Knockouts.
Also known as: 2157, HEY2157

Specifications

Diameter: 1.093 in
Material: Nylon
Diameter: 1.093 in
Material: Nylon