Siding Box Kit, Vertical, Weatherproof, Non-Metallic

Item #: 0743971

Cat #: 8081DBL

UPC: 018997808134

$ 16.98 EA
Company wide:
0 in stock
Documents & Guides
Siding Box Kit (Cover Only), Vertical, Weatherproof, Depth: 1.125 Inch, Non-Metallic

Overview

Siding Box Kit (Cover Only), Vertical, Weatherproof, Depth: 1.125 Inch, Non-Metallic
Also known as: 018997808134, 8081DBL, ARL8081DBL

Specifications

Mounting: Vertical
Gangs: 1
Color: White
Depth: 1.125 in
Width: 6.500 in
Height: 10.500 in
Mounting: Vertical
Color: White
Width: 6.500 in
Gangs: 1
Depth: 1.125 in
Height: 10.500 in