3" Trim, Adjustable, Square, White

Item #: 0743968
Cat #: 3011WHWB
UPC: 623961978203
Call for price
Company wide:
1 in stock
Documents & Guides
3 Inch Trim, Adjustable 15 Degree, Square, White Trim with White Baffle

Overview

3 Inch Trim, Adjustable 15 Degree, Square, White Trim with White Baffle
Also known as: 623961978203, 3011WHWB, HAL3011WHWB

Specifications

Type: Adjustable, Trim
Diameter: 3 in
Color: White
Type: Adjustable, Trim
Color: White
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)