Mini-style Quick Disconnect Cable

Item #: 0743962
Cat #: MBCC-430
UPC:
Call for price
Company wide:
20 in stock
Documents & Guides
Mini-style Quick Disconnect Cable 4 Pin Female Pin-out Straight Connector

Overview

Mini-style Quick Disconnect Cable 4 Pin Female Pin-out Straight Connector
Also known as: MBCC-430, BANMBCC430

Specifications

Color: Black
IP/NEMA Rating: IP67
Length: 9.100 m
Color: Black
Length: 9.100 m
IP/NEMA Rating: IP67

Customer Reviews

No reviews for this product
(0)