
Centium Electronic Ballast 120-277V CFL
Item #: 0743930
Cat #: ICN-3TTP40-SC-35I
UPC: 781087065099
$ 82.93 EA
Company wide:
29
in stock
Documents & Guides
Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following biax Lamp Types: (2 or 3) FT40W/2G11, (2 or 3) FT40W/2G11/ES or (2 or 3) FT40W/2G11/RS.
Overview
Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following biax Lamp Types: (2 or 3) FT40W/2G11, (2 or 3) FT40W/2G11/ES or (2 or 3) FT40W/2G11/RS.
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Also known as: 781087065099, ICN-3TTP40-SC-35I, ADVICN3TTP40SC35I, 3 lamp ballast
Specifications
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Type: | Instant Start, Electronic |
| Family / Style: | Centium |
| Volts AC: | 120, 277, 240 |
| Wattage: | 40 |
| Light Technology: | Fluorescent |
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Family / Style: | Centium |
| Wattage: | 40 |
| Type: | Instant Start, Electronic |
| Volts AC: | 120, 277, 240 |
| Light Technology: | Fluorescent |