SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 14 GA., 240-IN. (20 FT), GALVANIZED

Item #: 0743779

Cat #: B54-240 GLV

UPC: 781011255350

Company wide:
0 in stock
Documents & Guides
SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 14 GA., 240-IN. (20 FT), GALVANIZED

Overview

SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 14 GA., 240-IN. (20 FT), GALVANIZED

Unistrut Channel is a standardized formed structural system used in the construction and electrical industries for light structural support, often for supporting wiring, plumbing, or mechanical components such as air conditioning or ventilation systems.

Also known as: 781011255350, B54-240 GLV, BLIB54240GLV

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Width: 1-5/8 in