1-1/4" Deluxe Cord Grip, Male, 1.000-1.125"

Item #: 0743766

Cat #: 36272

UPC: 786788362720

$ 185.96 EA
Company wide:
0 in stock
Documents & Guides
Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 1-1/4 Inch NPT, Cable Diameter: 1.000 Inch - 1.125 Inch.

Overview

Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 1-1/4 Inch NPT, Cable Diameter: 1.000 Inch - 1.125 Inch.
Also known as: 786788362720, 36272, WOO36272

Specifications

Diameter: 1 1/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.000 - 1.125 in
Diameter: 1 1/4 in
Diameter Range: 1.000 - 1.125 in
Material: Stainless Steel, Aluminum