HOLE DOZER™ Electricians Hole Saw Kit - 19 Piece, 3/4" - 4-3/4"

Item #: 0743720

Cat #: 49-22-4105

UPC: 045242154975

$ 199.97 EA
Company wide:
275 in stock
Documents & Guides
HOLE DOZER™ Electricians Hole Saw Kit - 19 Piece,, Material: Bi-metal, Includes: (14) Hole Saw Blades [3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 2-5/8", 3", 3-5/8", 4-1/8", 4-3/4"], (2) Arbors, (3) Drill Bits, (1) Adapter, (1) Spacer

Overview

HOLE DOZER™ Electricians Hole Saw Kit - 19 Piece,, Material: Bi-metal, Includes: (14) Hole Saw Blades [3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 2-5/8", 3", 3-5/8", 4-1/8", 4-3/4"], (2) Arbors, (3) Drill Bits, (1) Adapter, (1) Spacer

Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.

Also known as: 045242154975, 49-22-4105, MIL49224105

Features & Benefits

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance

Specifications

Diameter: 3/4 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 3 in, 1 3/8 in, 3 5/8 in, 4 1/8 in, 4 3/4 in, 7/8 in, 2 in, 2 5/8 in, 2 1/2 in, 2 1/4 in
Diameter: 3/4 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 3 in, 1 3/8 in, 3 5/8 in, 4 1/8 in, 4 3/4 in, 7/8 in, 2 in, 2 5/8 in, 2 1/2 in, 2 1/4 in