Transformer, Magnetic, Remote Mount, 120VAC, 12VDC, 150VA, Black

Item #: 0743677

Cat #: MAGXFMR 1C 150W 12

UPC: 661209127006

Company wide:
0 in stock
Transformer, Magnetic, Remote Mount, 120 Volt AC Input, 12 Volt DC Output, 150 VA, Black, Surface Mount

Overview

Transformer, Magnetic, Remote Mount, 120 Volt AC Input, 12 Volt DC Output, 150 VA, Black, Surface Mount
Also known as: 661209127006, MAGXFMR 1C 150W 12, JUNMAGXFMR1C150W12

Specifications

Volts AC: 120
Wattage: 150
Type: Magnetic, Lighting Transformer
Volts DC: 12
Volts AC: 120
Type: Magnetic, Lighting Transformer
Wattage: 150
Volts DC: 12