Tray Cable, Type VNTC, 16 AWG, 9 Conductor, PVC/Nylon Insulation

Item #: 0743670

Cat #: A11609

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type VNTC, 16 AWG, 9 Conductor, PVC/Nylon Insulation

Overview

Tray Cable, Type VNTC, 16 AWG, 9 Conductor, PVC/Nylon Insulation

Permitted for Exposed Run (ER) use in accordance with NEC for 3 or more conductors.

Also known as: A11609, OMNA11609

Specifications

Jacket: PVC
Conductors: 9
Gauge: 14 AWG
Insulation: PVC
Jacket: PVC
Gauge: 14 AWG
Conductors: 9
Insulation: PVC