PIPECLAMP 1.00 PIPE

Item #: 0743654

Cat #: P1113 HG

UPC: 786364017938

Call for price
Company wide:
0 in stock
Documents & Guides
UNISTRUT PIPE CLAMP, 1", 1-1/4"x 2-11/16"x 1.49", HG

Overview

UNISTRUT PIPE CLAMP, 1", 1-1/4"x 2-11/16"x 1.49", HG

Pipe and Rigid Steel Conduit Clamps P1100 series pipe clamps are designed for use with standard pipe, rigid metal conduit (RMC), or galvanized rigid conduit (GRC). These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase.

Also known as: 786364017938, P1113 HG, UNSP1113HG

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel